This product requires certification to purchase.

CCY FINORIS 4-HOLE ROMAN TUB SET TRIM WITH 1.75 GPM HANDSHOWER IN MATTE BLACK

You last purchased this on
 
Hansgrohe

Finoris CCY FINORIS 4-HOLE ROMAN TUB SET TRIM WITH 1.75 GPM HANDSHOWER IN MATTE BLACK

  • Fast #
  • Part #H76443671
  • Item #9793234
  • Manufacturer Part #76443671
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Finoris CCY FINORIS 4-HOLE ROMAN TUB SET TRIM WITH 1.75 GPM HANDSHOWER IN MATTE BLACK

  • Fast #
  • Part #H76443671
  • Item #9793234
  • Manufacturer Part #76443671
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • EASY CONTROL: The diverter makes it easy to switch between your tub spout and hand shower on this product, creating an enjoyable shower experience
  • HANDSHOWER WATER FLOW: The included hand shower features a flow rate of 1.75 GPM providing a low-flow water stream
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • LEAK-RESISTANT: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
  • CONFIGURATION: No-built-in diverter; must be paired with shower trim with diverter
  • CONCENTRATED WATER COVERAGE: The hand shower spray face gives you the feeling of a massage, creating a spa-like shower experience
  • SPRAY MODE: This hand shower features sprays: that provides a luxurious shower experience
  • REQUIRED PARTS: This tub filler requires the 4-Hole Roman Tub Set Rough No. 06646000 for installation (sold separately)
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Finoris
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
21-4/5 in
Faucet Center Size:
12 in
Faucet Material:
Brass
Hand Shower Diameter:
10-2/5 in
Height:
5-1/10 in
Length:
21-4/5 in
Pause Control:
No
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Spray Type:
Aerated