This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Chrome

You last purchased this on
 
Hansgrohe

Finoris Single Handle Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #H76063001
  • Item #9793243
  • Manufacturer Part #76063001
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Finoris Single Handle Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #H76063001
  • Item #9793243
  • Manufacturer Part #76063001
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Elegant design: German design and engineering delivers consistent performance for all your bath faucet needs
  • Flexible configuration: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • Robust materials: Solid brass construction ensures a long product life
  • Leak-resistant: The ceramic cartridge ensures long-term, leak-resistant operation and extends product life
  • Simple to clean: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • Water flow: Low-Flow compliant rate of 1.2
  • Spray type: This faucet features the Aerated spray type which causes less splashing than traditional faucets
  • Stronger handle: The Baltic lever lock allows for repeated use of your faucet without getting loose after time
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Finoris
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
8-1/2 in
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
9-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
9-7/10 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
8-1/2 in
Maximum Deck Thickness:
1-5/8 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Spout Height:
8-5/8 in
Spout Reach:
7 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes