This product requires certification to purchase.

1/2 in. NPT x Threaded Wall Outlet in Matte White

You last purchased this on
 
Hansgrohe

FixFit 1/2 in. NPT x Threaded Wall Outlet in Matte White

  • Fast #
  • Part #H27458703
  • Item #8846199
  • Manufacturer Part #27458703
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

FixFit 1/2 in. NPT x Threaded Wall Outlet in Matte White

  • Fast #
  • Part #H27458703
  • Item #8846199
  • Manufacturer Part #27458703
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Thoughtful design: German design and engineering delivers exceptional performance for all of your shower needs
  • Functionality: Provides a sleek solution to connect your hand shower hose and is 2.4-inches in diameter
  • Premium Finish: Mounts flush to shower wall via 1/2-inch NPT female inlet and works best with Hansgrohe Techniflex premium shower hoses
  • Wall Mount: Mounts flush to shower wall via 1/2-inch NPT female inlet and works best with Hansgrohe Techniflex premium shower hoses
  • Backflow prevention: Double check valve design to protect against water backflow
  • Installation: First all 1/2-inch shower hoses, 1/2-inch nipple needs to stick out about 5/8-inch from the wall
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
FixFit
Color Finish Category:
Whites
Color Finish Name:
Matte White
End Connection 1:
NPT
End Connection 2:
Threaded
End Connections:
NPT x Threaded
Faucet Part Type:
Wall Outlet
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
1-1/2 in