Supply Elbow in Brushed Bronze
FixFit Supply Elbow in Brushed Bronze
Frequently Purchased Together
Product Details
Product Details
- Thoughtful design: German design and engineering delivers exceptional performance for all of your shower needs
- Functionality: Provides a sleek solution to connect your hand shower hose and is 2.4-inches in diameter
- Premium Finish: Mounts flush to shower wall via 1/2-inch NPT female inlet and works best with Hansgrohe Techniflex premium shower hoses
- Wall Mount: Mounts flush to shower wall via 1/2-inch NPT female inlet and works best with Hansgrohe Techniflex premium shower hoses
- Backflow prevention: Double check valve design to protect against water backflow
- Installation: First all 1/2-inch shower hoses, 1/2-inch nipple needs to stick out about 5/8-inch from the wall
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- FixFit
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- End Connection 1:
- NPT
- End Connection 2:
- Threaded
- End Connections:
- NPT x Threaded
- Faucet Part Type:
- Wall Outlet
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 1-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in