This product requires certification to purchase.

Wall Outlet

You last purchased this on
 
Hansgrohe

FixFit Wall Outlet

  • Fast #
  • Part #H26455671
  • Item #8846171
  • Manufacturer Part #26455671
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

FixFit Wall Outlet

  • Fast #
  • Part #H26455671
  • Item #8846171
  • Manufacturer Part #26455671
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Thoughtful Design: German design and engineering delivers exceptional performance for all of your shower needs
  • Functionality: Provides a sleek solution to connect your hand shower hose and is 2.4-inches in diameter
  • Premium Finish: Mounts flush to shower wall via 1/2-inch NPT female inlet and works best with Hansgrohe Techniflex premium shower hoses
  • Backflow Prevention: Double check valve design to protect against water backflow
  • Installation: First all 1/2-inch shower hoses, 1/2-inch nipple needs to stick out about 5/8-inch from the wall
  • Requires Certification

Specifications

Application:
Residential
Collection:
FixFit
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
NPT
Number of Pieces:
1 Piece
Product Type:
Wall Outlet