This product requires certification to purchase.

1-1/4 in. Metal Sink Trap in Polished Nickel

You last purchased this on
 
Hansgrohe

Flowstar S 1-1/4 in. Metal Sink Trap in Polished Nickel

  • Fast #
  • Part #H52105831
  • Item #9792972
  • Manufacturer Part #52105831
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Flowstar S 1-1/4 in. Metal Sink Trap in Polished Nickel

  • Fast #
  • Part #H52105831
  • Item #9792972
  • Manufacturer Part #52105831
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Elegant design: German design and engineering delivers consistent performance for all your bath needs
  • Sink to wall mount design: The flow star bottle trap installs to sink and the wall to create a secure connection
  • Space saving: The straight waste pipe flows into a cup shaped vessel where the water is collation, preventing odors from being released
  • Attractive finishes: The flow star bottle trap is available in 8 different finishes, providing a matching option for your bathroom decor
  • Easy installation: All mounting hardware is included with this product, making it a breeze to install on your own
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

Cleanout:
Yes
Color Finish Name:
Polished Nickel
Depth:
13-1/5 in
Height:
2-3/10 in
Length:
13-1/5 in
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Trap Material:
Metal
Trap Size:
1-1/4 in
Width:
3-1/2 in