This product requires certification to purchase.

2-3/4 in. 16 oz. Kitchen Soap Dispenser in Steel Optic

You last purchased this on
 
Hansgrohe

Focus 2-3/4 in. 16 oz. Kitchen Soap Dispenser in Steel Optic

  • Fast #
  • Part #H40438801
  • Item #7785727
  • Manufacturer Part #40438801
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Focus 2-3/4 in. 16 oz. Kitchen Soap Dispenser in Steel Optic

  • Fast #
  • Part #H40438801
  • Item #7785727
  • Manufacturer Part #40438801
5 out of 5 Customer Rating

X Points
Color Finish Name: Steel Optic Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • EXCEPTIONAL DESIGN: German design and engineering delivers optimal performance for all of your kitchen needs
  • ABOVE COUNTER HEIGHT: 2-3/4-inches
  • DIAMETER: 2-inches
  • CAPACITY: This soap dispenser has a storage capacity of 16 oz
  • PIECES INCLUDED: This product includes the soap dispenser and bottle
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
16 oz
Collection:
Focus
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel Optic
Fitting Size 1:
1-1/8 in
Fitting Sizes:
1-1/8 in
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Length:
3-7/8 in
Material:
Metal
Maximum Deck Thickness:
2-1/8 in
Number of Holes:
1 Hole
Spout Height:
2-3/8 in
Spout Reach:
3-5/8 in
Spout Swivel:
360°
Spring Loaded:
Yes
Weight:
0.783 lb