This product requires certification to purchase.

You last purchased this on
 
Hansgrohe

  • Fast #
  • Part #H04214800
  • Item #3864304
  • Manufacturer Part #04214800
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

  • Fast #
  • Part #H04214800
  • Item #3864304
  • Manufacturer Part #04214800
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Steel Optik Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • EASY CONTROL: Single handle controls water flow, volume, and temperature
  • SEAMLESS STYLE: The Joleena shower trim is a perfect match to the Hansgrohe Joleena bathroom collection, which provides an elegantly transitional style
  • SCREW-FREE PLATE: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
  • DURABLE MATERIALS: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
  • QUIET OPERATION: The use of the iBox Universal Plus Rough reduces in-wall vibration and resulting noise during the use of your shower trim
  • ACCESSIBILITY: The trim plate can be easily removed to access the service stops, making it less intrusive to service your iBox if needed
  • MATCHING COMPONENTS: Tie your entire bathroom look together by pairing your Joleena pressure balance shower trim with the Joleena showerhead (04780670) and handshower (04782670).
  • REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

Air Gap Application:
Vertical
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel Optik
Diameter:
1-5/8 in
Fitting Size 1:
11/16 in
Fitting Size 2:
15/16 in
Fitting Sizes:
11/16 in x 15/16 in
Height:
1-5/8 in
IAPMO Listed:
Yes
Length:
9-1/4 in
Material:
Brass, Metal
Number of Pieces:
1 Piece
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Size:
15/16 in
Weight:
0.331 lb
Width:
2-1/2 in