This product requires certification to purchase.

You last purchased this on
 
Hansgrohe

  • Fast #
  • Part #H13622181
  • Item #3864538
  • Manufacturer Part #13622181
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

  • Fast #
  • Part #H13622181
  • Item #3864538
  • Manufacturer Part #13622181
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Install valve to left or right
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Cartridge Type:
Ceramic
End Connection 1:
NPT
End Connections:
NPT
Faucet Center Size:
3-7/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Flow Rate:
1.5 gpm
Handle Material:
Metal
Height:
3-3/4 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-7/8 in
Material:
Brass
Number of Handles:
Single Handle
Product Type:
Rough-in Valve
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Lavatory Rough-In Valve
WaterSense Labeled:
No
Width:
7-5/8 in