This product requires certification to purchase.

Hand Shower Head in Steel Optik

Hansgrohe

Hand Shower Head in Steel Optik

  • Fast #
  • Part #H98599801
  • Item #3618795
3.6 out of 5 Customer Rating
Brand image
Hansgrohe

Hand Shower Head in Steel Optik

  • Fast #
  • Part #H98599801
  • Item #3618795
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This is the replacement hand sprayer for the Allegro E kitchen faucet (04066xxx)
  • Requires Certification

Specifications

Brand Model Compatibility:
04066860, 04297800, 04297800, 06460860, 06460860, 06460860
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel Optik
Depth:
2-1/2 in
Diameter:
2-1/2 in
Faucet Part Type:
Hand Spray
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.0 gpm
GSA Approved:
No
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
2-1/2 in