This product requires certification to purchase.

Hand Shower Holder in Matte Black

You last purchased this on
 
Hansgrohe

Hand Shower Holder in Matte Black

  • Fast #
  • Part #H28387671
  • Item #8846155
  • Manufacturer Part #28387671
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Hand Shower Holder in Matte Black

  • Fast #
  • Part #H28387671
  • Item #8846155
  • Manufacturer Part #28387671
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Exceptional Design: German design and engineering delivers optimal performance for all of your shower needs
  • Compatibility: Compatible with the Hansgrohe Rainfinity shower collection, giving your bathroom a cohesive look
  • Included Parts: This product includes the mounting hardware needed for installation
  • Leak Free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/10 in
Diameter:
1-89/100 in
Faucet Part Type:
Hand Shower Holder
Fits Brand:
Hansgrohe
Height:
1-181/1000 in
Installation Type:
Wall Mount
Length:
3-2/25 in
Material:
Metal
WaterSense Labeled:
No
Width:
1-89/100 in