HANDSHOWER HOSE TECHNIFLEX 63 IN POLISHED GOLD OPTIC
HANDSHOWER HOSE TECHNIFLEX 63 IN POLISHED GOLD OPTIC
Product Details
Product Details
- INNOVATIVE DESIGN: Lighter weight and longer lasting while maintaining the look of metal
- EASY TO CLEAN: Particularly easy to clean thanks to the high-quality Techniflex sleeve
- OPTIMAL LENGTH: 63-inch hose length guarantees freedom of movement and thus a pleasant shower experience
- COMPATIBILITY: Works with all Hansgrohe hand showers such as PowderRain, Rainfinity and Croma collections
- INCLUDED CONNECTIONS: Rubber washers help prevent leaks and 1/2-inch connections works with most handshowers
- TWIST PREVENTION: Brass swivel connector to prevent hose twisting
- EASY HOSE REPLACEMENT: Upgrade your existing shower hose with the latest technology
- AVAILABLE LENGTHS: Also available in 80-inch length
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Name:
- Polished Gold
- Depth:
- 1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Hardware Included:
- Yes
- Height:
- 1/2 in
- Hose Length:
- 63 in
- Length:
- 63 in
- Material:
- Plastic
- Material Type:
- ABS
- Width:
- 1/2 in