Brass Tub Spout in Brushed Nickel
Interaktiv™ Brass Tub Spout in Brushed Nickel
Product Details
Product Details
- Fast and easy installation
Specifications
- ADA Compliant:
- No
- Collection:
- Interaktiv™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 7 in
- Material:
- Brass
- Spout Reach:
- 5-1/2 in
- Width:
- 2-1/2 in