This product requires certification to purchase.

1-Hook Robe Hook in Brushed Nickel

You last purchased this on
 
Hansgrohe

Joleena 1-Hook Robe Hook in Brushed Nickel

Brand image
You last purchased this on
 
Hansgrohe

Joleena 1-Hook Robe Hook in Brushed Nickel

  • Fast #
  • Part #H04788820
  • Item #8025542
  • Manufacturer Part #04788820
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Robe hook mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • SEAMLESS STYLE: The Joleena robe hook is a perfect match to the Hansgrohe Joleena bath and shower collection, which provides an elegantly transitional style
  • PIECES INCLUDED: This product includes the robe hook and mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
CARB OTC LEED Compliant:
No
Collection:
Joleena
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4 in
Diameter:
2-1/4 in
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
4 in
Width:
2-1/4 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing