This product requires certification to purchase.

16 oz. Deck Mount Metal Soap Dispenser in Chrome

You last purchased this on
 
Hansgrohe

Joleena 16 oz. Deck Mount Metal Soap Dispenser in Chrome

Brand image
You last purchased this on
 
Hansgrohe

Joleena 16 oz. Deck Mount Metal Soap Dispenser in Chrome

  • Fast #
  • Part #H04796000
  • Item #8025550
  • Manufacturer Part #04796000
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all of your kitchen needs
  • COUNTER MOUNT DESIGN: The soap dispenser mounts to an existing hole in your kitchen countertop
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • SEAMLESS STYLE: The Joleena kitchen baseplate is a perfect match to the Hansgrohe Joleena kitchen collection, which provides an elegantly transitional style
  • PIECES INCLUDED: This product includes the soap dispenser and bottle
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
16 oz
Collection:
Joleena
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
3 in
Installation Type:
Deck Mount
Material:
Metal
Maximum Deck Thickness:
2-1/8 in
Number of Holes:
1 Hole
Spout Height:
2-1/2 in
Spout Reach:
3-5/8 in



Call for Pricing
Call for Pricing