Joleena Base Plate for Single-Hole Faucets in Chrome
Joleena Joleena Base Plate for Single-Hole Faucets in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all of your bath needs
- FLEXIBLE CONFIGURATION: This is a baseplate that can also be installed to cover existing 3-hole counter configurations
- SEAMLESS STYLE: The Joleena bath faucet baseplate is a perfect match to the Hansgrohe Joleena bath collection, which provides an elegantly transitional style
- PIECES INCLUDED: This product includes the baseplate
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- Collection:
- Joleena
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 1/4 in
- Material:
- Metal
- Origin:
- Global
- Width:
- 6-1/2 in