This product requires certification to purchase.

Joleena Towel Bar

You last purchased this on
 
Hansgrohe

Joleena Joleena Towel Bar

  • Fast #
  • Part #H04784830
  • Item #8025565
  • Manufacturer Part #04784830
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Joleena Joleena Towel Bar

  • Fast #
  • Part #H04784830
  • Item #8025565
  • Manufacturer Part #04784830
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Towel bar mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • SEAMLESS STYLE: The Joleena towel bar is a perfect match to the Hansgrohe Joleena bath and shower collection, which provides an elegantly transitional style
  • PIECES INCLUDED: This product includes the towel bar and mounting hardware
  • Requires Certification

Specifications

Collection:
Joleena
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4 in
Hardware Included:
Yes
Height:
2-41/200 in
Installation Type:
Wall Mount
Material:
Zinc
Number of Bars:
1
Width:
20-105/533 in