This product requires certification to purchase.

Rectangular Open Towel Ring in Chrome

You last purchased this on
 
Hansgrohe

Joleena Rectangular Open Towel Ring in Chrome

  • Fast #
  • Part #H04786000
  • Item #8025536
  • Manufacturer Part #04786000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Joleena Rectangular Open Towel Ring in Chrome

  • Fast #
  • Part #H04786000
  • Item #8025536
  • Manufacturer Part #04786000
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Towel ring mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • SEAMLESS STYLE: The Joleena towel bar is a perfect match to the Hansgrohe Joleena bath and shower collection, which provides an elegantly transitional style
  • PIECES INCLUDED: This product includes the towel ring and mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
CARB OTC LEED Compliant:
No
Collection:
Joleena
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4 in
Diameter:
8.36 in
GSA Approved:
No
Hardware Included:
Yes
Height:
6-1/10 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Projection:
4 in
Ring Type:
Open
Shape:
Rectangular
Width:
8-9/25 in