This product requires certification to purchase.

Single Function Showerhead in Chrome

You last purchased this on
 
Hansgrohe

Joleena Single Function Showerhead in Chrome

Brand image
You last purchased this on
 
Hansgrohe

Joleena Single Function Showerhead in Chrome

  • Fast #
  • Part #H04780000
  • Item #8025587
  • Manufacturer Part #04780000
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GENEROUS WATER COVERAGE: The 5.9-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • WATER FLOW: The 1.75 GPM flow rate provides water-saving results
  • EASY INSTALLATION: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • SIMPLE TO CLEAN: The 45 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • EASY ADJUST POSITIONING: The 26-degree range allows you to get just the right angle needed to fit your shower
  • Requires Certification
  • Green


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Joleena
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Height:
2-3/4 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Width:
5-3/4 in


Customers Also Bought
1–6 of 18 items
Part #H04969670
Item #9301713
3.1 out of 5 Customer Rating
Requires Certification
Part #H04773670
Item #8025531
3.1 out of 5 Customer Rating
Requires Certification
Part #H04779820
Item #8025590
5 out of 5 Customer Rating
Requires Certification
Part #H04774670
Item #8025545
5 out of 5 Customer Rating
Requires Certification
Part #H28548001
Item #3864445
4.1 out of 5 Customer Rating
Requires Certification
Part #H04447000
Item #4384962
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H04772820
Item #8025514
4.2 out of 5 Customer Rating
Requires Certification
Part #H04782000
Item #8025540
3.1 out of 5 Customer Rating
Requires Certification
Part #H04771820
Item #8025583
4.8 out of 5 Customer Rating
Requires Certification
Part #H04773670
Item #8025531
3.1 out of 5 Customer Rating
Requires Certification
Part #H04771670
Item #8025578
5 out of 5 Customer Rating
Requires Certification
Part #H04779820
Item #8025590
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing