This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

You last purchased this on
 
Hansgrohe

Joleena Single Handle Pressure Balancing Valve Trim in Matte Black

Brand image
You last purchased this on
 
Hansgrohe

Joleena Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #H04779670
  • Item #8025573
  • Manufacturer Part #04779670
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • EASY CONTROL: Single handle controls water flow, volume, and temperature
  • SEAMLESS STYLE: The Joleena shower trim is a perfect match to the Hansgrohe Joleena bathroom collection, which provides an elegantly transitional style
  • SCREW-FREE PLATE: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
  • DURABLE MATERIALS: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
  • QUIET OPERATION: The use of the iBox Universal Plus Rough reduces in-wall vibration and resulting noise during the use of your shower trim
  • ACCESSIBILITY: The trim plate can be easily removed to access the service stops, making it less intrusive to service your iBox if needed
  • MATCHING COMPONENTS: Tie your entire bathroom look together by pairing your Joleena pressure balance shower trim with the Joleena showerhead (04780670) and handshower (04782670).
  • REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Cartridge Type:
Ceramic
Collection:
Joleena
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-3/10 in
Diameter:
7-1/10 in
Faucet Mount:
Wall Mount
Flow Rate:
5.0 gpm
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed:
Yes
Length:
4-3/10 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Type:
Non-diverter
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing