This product requires certification to purchase.

Tub Spout in Chrome

Hansgrohe

Joleena Tub Spout in Chrome

  • Fast #
  • Part #H04775000
  • Item #8025544
  • Manufacturer Part #04775000
4.5 out of 5 Customer Rating
Brand image
Hansgrohe

Joleena Tub Spout in Chrome

  • Fast #
  • Part #H04775000
  • Item #8025544
  • Manufacturer Part #04775000
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • SEAMLESS STYLE: The Joleena tub spout is a perfect match to the Hansgrohe Joleena bathroom collection, which provides an elegantly transitional style
  • UNIVERSAL RETROFIT: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
  • CONFIGURATION: Built-in diverter; must be paired with a pressure balance shower trim
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Joleena
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-1/2 in
Diameter:
2-9/20 in
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
Hansgrohe
Height:
3 in
Installation Type:
Wall Mount
Length:
7-3/8 in
Material:
Metal, Zinc
Spout Reach:
6-7/16 in
WaterSense Labeled:
No
Width:
3 in