1/2 in. NPT Metal Hand Shower Holder in Polished Nickel
Locarno 1/2 in. NPT Metal Hand Shower Holder in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Balanced design: The design inspired by the Art Deco movement create Balanced design that suits any living space.
- Wall mount design: Wall outlet mounts to the shower wall for easy access
- Additional components: This product includes the mounting hardware needed for holder installation - additional parts for handheld shower required
- Add on items: Complete the shower set with a Locarno handheld shower head, Techniflex shower hose and Hansgrohe wall outlet connection
- Premium finish: Mounts flush to shower wall via 1/2-inch NPT female inlet and works best with Hansgrohe Techniflex premium shower hoses
- Easy installation: fits all standard water connections (G ½ thread; size: DN15)
- Included components: Wall connection, mounting material, assembly instructions
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
- 1/2 in NPT
- For shower hoses with conical nut on both sides
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5 2002
- Collection:
- Locarno
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-9/10 in
- Diameter:
- 4-9/10 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Hand Shower Holder
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hardware Included:
- Yes
- Height:
- 2-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 4-9/10 in
- Material:
- Metal
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in