3-3/8 in. 16 oz. Kitchen Soap Dispenser in Steel Optic
Locarno 3-3/8 in. 16 oz. Kitchen Soap Dispenser in Steel Optic
Frequently Purchased Together
Product Details
Product Details
- BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space.
- COUNTER MOUNT DESIGN: The soap dispenser mounts to an existing hole in your kitchen countertop
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- SEAMLESS STYLE: The Locarno kitchen soap dispenser is a perfect match to the Hansgrohe Locarno kitchen collection, which provides a bold and unique style
- PIECES INCLUDED: This product includes the soap dispenser and bottle
- GENEROUS CAPACITY: The Locarno soap dispenser has a fill capacity of 16 oz, allowing for plenty of use before a need for a refill
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 04851XXX, 04852XXX, 04853XXX, 04855XXX
- CARB OTC LEED Compliant:
- No
- Capacity:
- 16 oz
- Collection:
- Locarno
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel Optic
- GSA Approved:
- No
- Height:
- 3-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 5-1/5 in
- Material:
- Metal
- Maximum Deck Thickness:
- 2-1/8 in
- Number of Holes:
- 1 Hole
- Spout Height:
- 3 in
- Spout Reach:
- 3-5/8 in
- Spring Loaded:
- No
- Weight:
- 1.08 lb