Single Function Showerhead in Matte Black
Locarno Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Generous water coverage: The 9.5-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
- Easy control: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- Easy installation: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
- Simple to clean: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- Easy adjust positioning: The 26° range allows you to get just the right angle needed to fit your shower
- Range of spray modes: This showerhead features a single spray: Powder rain that provides a luxurious rain shower that envelops your whole body in a soft spray
- Shower head size: 9-1/2"
- Spray face finish: Chrome
- Flow: 2.5 gpm (9.5 l/min)
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Locarno
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 9-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Height:
- 2-19/50 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- PowderRain
- WaterSense Labeled:
- No
- Width:
- 9-1/2 in