This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

You last purchased this on
 
Hansgrohe

Locarno Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #H04810670
  • Item #9301909
  • Manufacturer Part #04810670
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Locarno Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #H04810670
  • Item #9301909
  • Manufacturer Part #04810670
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • LEAK-RESISTANT: The ceramic cartridge ensures long-term, leak-resistant operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Collection:
Locarno
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Reach:
5-3/4 in
Spout Type:
Fixed
WaterSense Labeled:
Yes