Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Locarno Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space
- Easy control: The diverter makes it easy to switch between your tub spout and hand shower on this product, creating an enjoyable shower experience
- Screw-free plate: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
- Durable materials: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
- Quiet operation: The use of the iBox Universal Plus rough reduces in-wall vibration and resulting noise during the use of your shower trim
- Accessibility: The trim plate can be easily removed to access the service stops, making it less intrusive to service your iBox if needed
- Temperature and on/off control for 1 outlet
- Integrated bypass for use with diverter tub spouts
- Flow: 5.44 GPM (20.6 L/Min)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- CSA Certified:
- CSA B45.5 2002
- Collection:
- Locarno
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-7/8 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.44 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing