This product requires certification to purchase.

Supply Elbow in Matte Black

You last purchased this on
 
Hansgrohe

Locarno Supply Elbow in Matte Black

Brand image
You last purchased this on
 
Hansgrohe

Locarno Supply Elbow in Matte Black

  • Fast #
  • Part #H04839670
  • Item #9301682
  • Manufacturer Part #04839670
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Locarno
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Supply Elbow
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2-7/8 in



Call for Pricing
Call for Pricing