This product requires certification to purchase.

Tub Spout in Matte Black

You last purchased this on
 
Hansgrohe

Locarno Tub Spout in Matte Black

  • Fast #
  • Part #H04815670
  • Item #9301516
  • Manufacturer Part #04815670
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Locarno Tub Spout in Matte Black

  • Fast #
  • Part #H04815670
  • Item #9301516
  • Manufacturer Part #04815670
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • SEAMLESS STYLE: The Locarno tub spout is a perfect match to the Hansgrohe Locarno bathroom collection, which provides a bold and timeless style
  • UNIVERSAL RETROFIT: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
  • CONFIGURATION: Built-in diverter; must be paired with a pressure balance shower trim
  • CONNECTION DETAILS: This tub spout features a 1/2-Inch female connection and includes a 3/4-Inch male connection adaptor if needed
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Locarno
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6-1/2 in
Diameter:
3-1/5 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
5.81 gpm
GSA Approved:
No
Height:
3-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-1/2 in
Material:
Metal
NSF Certified:
No
Tub Spout Reach:
5-5/8 in
Tub Spout Type:
Diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
3-13/100 in