This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Matte Black

You last purchased this on
 
Hansgrohe

Locarno Two Handle Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #H04820670
  • Item #9301709
  • Manufacturer Part #04820670
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Locarno Two Handle Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #H04820670
  • Item #9301709
  • Manufacturer Part #04820670
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space
  • Easy control: The diverter makes it easy to switch between your tub spout and hand shower on this product, creating an enjoyable shower experience
  • Screw-free plate: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
  • Durable materials: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
  • Quiet operation: The use of the iBox Universal Plus rough reduces in-wall vibration and resulting noise during the use of your shower trim
  • Accessibility: The trim plate can be easily removed to access the service stops, making it less intrusive to service your iBox if needed
  • Consists of: Thermostatic trim
  • Volume control and diverter for 2 outlets
  • Outlets may not be operated simultaneously
  • Thermostatic cartridge
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.5 2002
Collection:
Locarno
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
Flow Rate:
6.0 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Two Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
Tub Spout Reach:
3-9/10 in
Valve Trim Type:
Thermostatic