This product requires certification to purchase.

2-Hook Robe Hook in Chrome

Hansgrohe

Logis 2-Hook Robe Hook in Chrome

  • Fast #
  • Part #H41725000
  • Item #7961747
  • Manufacturer Part #41725000
5 out of 5 Customer Rating
Brand image
Hansgrohe

Logis 2-Hook Robe Hook in Chrome

  • Fast #
  • Part #H41725000
  • Item #7961747
  • Manufacturer Part #41725000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Towel bar mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • SEAMLESS STYLE: The Logis Universal Accessories collection gives you a cohesive style that will coordinate with most Hansgrohe bathroom collections, such as Talis S and Metris S.
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Base Plate Height:
2-1/8 in
Base Plate Width:
2-33/200 in
CARB OTC LEED Compliant:
No
Collection:
Logis
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
Height:
2-33/200 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-31/1000 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
3.031 in
Width:
4-173/1000 in