346 mm Towel Bar in Chrome
Logis 346 mm Towel Bar in Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
- WALL MOUNT DESIGN: Towel bar mounts to the wall for easy access
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- SEAMLESS STYLE: The Logis Universal Accessories collection gives you a cohesive style that will coordinate with most Hansgrohe bathroom collections, such as Talis S and Metris S.
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Base Plate Height:
- 2-33/200 in
- Base Plate Width:
- 2-33/200 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Logis
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2.165 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-33/200 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-913/1000 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2.913 in
- Weight Capacity:
- 2 lb
- Width:
- 13-331/500 in