13-22/25 in. 16 oz. Kitchen Soap Dispenser in Polished Chrome
Metris 13-22/25 in. 16 oz. Kitchen Soap Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- EXCEPTIONAL DESIGN: German design and engineering delivers optimal performance for all of your kitchen needs
- ABOVE COUNTER HEIGHT: 3-5/8-inches
- DIAMETER: 2-1/4-inches
- CAPACITY: This soap dispenser has a storage capacity of 16 oz
- PIECES INCLUDED: This product includes the soap dispenser and bottle
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 16 oz
- Collection:
- Metris
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 3-311/500 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 5 in
- Material:
- Metal
- Maximum Deck Thickness:
- 2-1/8 in
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 3-5/8 in
- Spout Type:
- Swivel
- Spring Loaded:
- No
- Weight:
- 1.808 lb