This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
Hansgrohe

Metris C Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Brand image
You last purchased this on
 
Hansgrohe

Metris C Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #H31075821
  • Item #3863885
  • Manufacturer Part #31075821
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Metris C
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
6-1/2 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
4-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
4 in
Handle Material:
Metal
Handle Type:
Lever
Height:
7-3/10 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-7/8 in
Spout Reach:
4-1/2 in
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
Yes
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
7-1/4 in


Customers Also Bought
1–6 of 18 items
Part #H76033001
Item #9793019
5 out of 5 Customer Rating
Requires Certification
Part #H04447670
Item #9792970
5 out of 5 Customer Rating
Requires Certification
Part #H04800820
Item #7967172
3.6 out of 5 Customer Rating
Requires Certification
Part #H26036141
Item #8846152
4.1 out of 5 Customer Rating
Requires Certification
Part #H04447000
Item #4384962
3.3 out of 5 Customer Rating
Requires Certification
Part #H26036001
Item #7620631
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H31073001
Item #3864298
4.7 out of 5 Customer Rating
Requires Certification
Part #H71717001
Item #7246444
4.8 out of 5 Customer Rating
Requires Certification
Part #H74506001
Item #7503191
5 out of 5 Customer Rating
Requires Certification
Part #H75010001
Item #9793344
3.6 out of 5 Customer Rating
Requires Certification
Part #H04369000
Item #4384847
5 out of 5 Customer Rating
Requires Certification
Part #H75020671
Item #9792950
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing