This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Hansgrohe

Metris C Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #H31073001
  • Item #3864298
4.7 out of 5 Customer Rating
Brand image
Hansgrohe

Metris C Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #H31073001
  • Item #3864298
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • COUNTER CONFIGURATION: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Metris C
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-1/2 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Height:
4-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Length (in):
3-1/8 in
Handle Material:
Metal
Handle Type:
Lever
Height:
5-4/5 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4 in
Spout Reach:
4-1/2 in
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
Yes
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
5-1/2 in