This product requires certification to purchase.

4-Hole Roman Tub Filler Set with Double Lever Handle in Brushed Nickel

This product has been replaced by

Hansgrohe Brushed Nickel 1.75 gpm 4-Hole Deck Mount Widespread Roman Tub Set Trim with Double Lever Handle, Fixed Spout and Handshower
Hansgrohe Two Handle Roman Tub Faucet with Handshower in Brushed Nickel (Trim Only)
Manufacturer Part #31408821
You last purchased this on
 
Hansgrohe

Metris S 4-Hole Roman Tub Filler Set with Double Lever Handle in Brushed Nickel

  • Fast #
  • Part #H31448821
  • Item #3864649
  • Manufacturer Part #31448821
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Hansgrohe Brushed Nickel 1.75 gpm 4-Hole Deck Mount Widespread Roman Tub Set Trim with Double Lever Handle, Fixed Spout and Handshower
Hansgrohe Two Handle Roman Tub Faucet with Handshower in Brushed Nickel (Trim Only)
Manufacturer Part #31408821
Hansgrohe

Metris S 4-Hole Roman Tub Filler Set with Double Lever Handle in Brushed Nickel

  • Fast #
  • Part #H31448821
  • Item #3864649
  • Manufacturer Part #31448821
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Flow: 5.0 gpm
  • 90° ceramic valves
  • Solid brass
  • Diverter for hand shower
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Metris S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
5.0 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
5-1/4 in
Spout Type:
Diverter
Trim Only:
Yes
Tub Spout Reach:
6-3/4 in
WaterSense Labeled:
No
Width:
18 in