Non-Diverter Tub Spout in Polished Chrome
Metris S Non-Diverter Tub Spout in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Solid brass
- 1/2" female and 3/4" male adaptor included
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Metris S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9 in
- Diameter:
- 2.5 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Height:
- 2-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 9 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 3/4 in
- Spout Reach:
- 8-1/4 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in