1.8 gpm Freestanding Tub Filler Trim with Single Lever Handle in Brushed Nickel
Metropol 1.8 gpm Freestanding Tub Filler Trim with Single Lever Handle in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction for lasting durability
- Contains diverter for easy control of handshower
- Ceramic cartridge for extended product life
- Integrated double backflow prevention
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Metropol
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 39-1/2 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 39-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 35-1/4 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/4 in
- WaterSense Labeled:
- No
- Width:
- 5-7/8 in