Single Handle Monoblock Bathroom Sink Faucet in Matte White
Metropol Single Handle Monoblock Bathroom Sink Faucet in Matte White
Frequently Purchased Together
Product Details
Product Details
- Superior Design: German design and engineering delivers optimal performance for all of your bath faucet needs
- Flexible Configuration: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
- Sturdy Materials: Solid brass construction ensures a long product life
- Leak Free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
- Installation Notes: Hansgrohe recommends a licensed plumber install this product
- Limited Lifetime Consumer Warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Collection:
- Metropol
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Height:
- 7-61/250 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 4-33/100 in
- Spout Reach:
- 5-19/50 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes