This product requires certification to purchase.

Tub Spout in Brushed Bronze

You last purchased this on
 
Hansgrohe

Metropol Tub Spout in Brushed Bronze

  • Fast #
  • Part #H32542141
  • Item #8846309
  • Manufacturer Part #32542141
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Metropol Tub Spout in Brushed Bronze

  • Fast #
  • Part #H32542141
  • Item #8846309
  • Manufacturer Part #32542141
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Superior Design: German design and engineering delivers optimal performance for all of your bath needs
  • Robust Materials: Solid brass construction ensures a long product life
  • Style Versatility: The Metropol tub spout will blend seamlessly with the Hansgrohe Metropol bathroom collection
  • Universal Retrofit: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
  • Installation Notes: Hansgrohe recommends a licensed plumber install this product
  • Limited Lifetime Consumer Warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Documents


Specifications

Collection:
Metropol
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Faucet Part Type:
Tub Spout
Fits Brand:
Hansgrohe
Flow Rate:
5 gpm
Height:
2-677/1000 in
Length:
7-87/1000 in
Material:
Brass
Tub Spout Reach:
7-1/10 in
Width:
2-677/1000 in