Two Handle Roman Tub Faucet with Handshower in Brushed Bronze (Trim Only)
Metropol Two Handle Roman Tub Faucet with Handshower in Brushed Bronze (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy control: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- Handshower water flow: The included Raindance Select S 120 handshower features a flow rate of 1.75 gpm, providing a low-flow water stream
- Style compatibility: The Metropol tub filler fits seamlessly with the entire Metropol bathroom collection, giving your bathroom a cohesive style
- Leak free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
- Robust materials: The tub filler is made of brass, making it durable through wear and tear
- Concentrated water coverage: The 5-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
- Consists of: 4-hole roman tub set trim, handshower
- Spray type mixer: Aerated spray
- Spray type hand shower: RainAir, rain, whirl
- Flow: 6.0 gpm (22.7 l/min)
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Metropol
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Faucet Center Size:
- 8-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 6.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 8-22/25 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 4-3/8 in
- Spout Type:
- Fixed
- Spray Type:
- Rain, RainAir, Whirl
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/4 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes