This product requires certification to purchase.

Two Handle Roman Tub Faucet with Handshower in Polished Chrome (Trim Only)

You last purchased this on
 
Hansgrohe

Metropol Two Handle Roman Tub Faucet with Handshower in Polished Chrome (Trim Only)

  • Fast #
  • Part #H32557001
  • Item #7620565
  • Manufacturer Part #32557001
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Metropol Two Handle Roman Tub Faucet with Handshower in Polished Chrome (Trim Only)

  • Fast #
  • Part #H32557001
  • Item #7620565
  • Manufacturer Part #32557001
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Metropol
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
1.75 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
5-3/8 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Spout Height:
4-3/8 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
7-3/4 in
WaterSense Labeled:
Yes