This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

Hansgrohe

Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H28496821
  • Item #1399814
5 out of 5 Customer Rating
Brand image
Hansgrohe

Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H28496821
  • Item #1399814
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 634
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 72 no-clog spray channels
  • Spray modes: Full, Pulsating Massage, Soft spray
  • Flow: 2.5 gpm
  • Includes rubber boot
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
3-5/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
5-67/100 in
IAPMO Listed:
Yes
Length:
3-5/8 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full, Pulsating Massage, Soft
WaterSense Labeled:
No
Width:
3-63/125 in