Plastic Screw and Filter
Plastic Screw and Filter
Frequently Purchased Together
Product Details
Product Details
- Limited consumer warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Faucet Part Type:
- Screw
- Fits Brand:
- Hansgrohe
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No