Multi Function Hand Shower in Brushed Nickel
Pulsify Select S Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Thoughtful design: Angle-adjustable holder pivots left and right, slides easily and locks in place
- At the perfect height: Overall height of -inches allows a wide positioning range of the connected hand held shower
- Premium finish: Designed to match Hansgrohe Pulpify collection finishes
- Hose included: For simplicity, the included Techni flex shower hose matches perfectly with Hansgrohe hand held shower heads
- Easy adjustment: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
- Strong and secure: Constructed using brass material and mounts to the wall using anchors and screws
- Easy shower access: The flexibility of a hand shower makes it easy to clean your entire shower
- Water flow: The 1.75 GPM flow rate provides thorough results
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.5
- Collection:
- Pulsify Select S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 11-4/5 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 26-3/10 in
- Hose Included:
- Yes
- IAPMO Listed:
- Yes
- Length:
- 26-5/16 in
- Pause Control:
- No
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Showerhead Function:
- Multi
- Spray Type:
- Intense Rain, PowderRain, Pulsating Massage
- WaterSense Labeled:
- Yes
- Width:
- 3-1/2 in