This product requires certification to purchase.

Thermostatic with Volume Control and Diverter Trim in Polished Chrome

Hansgrohe

PuraVida Thermostatic with Volume Control and Diverter Trim in Polished Chrome

  • Fast #
  • Part #H15771001
  • Item #3864491
  • Manufacturer Part #15771001
5 out of 5 Customer Rating
Brand image
Hansgrohe

PuraVida Thermostatic with Volume Control and Diverter Trim in Polished Chrome

  • Fast #
  • Part #H15771001
  • Item #3864491
  • Manufacturer Part #15771001
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Volume control and diverter for 2 outlets
  • Thermostatic cartridge
  • Shut-off/diverter valve
  • Anti-scald 100<DEG?> safety stop
  • Flow: 7 gpm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Collection:
PuraVida
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2.5 in
Diameter:
6.1 in
End Connection 1:
Female
End Connections:
Female
Faucet Part Type:
Trim
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
7 gpm
Height:
6-1/8 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
9-3/5 in
Material:
Plastic
Material Type:
ABS
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
6-1/8 in