3/4 in. NPT Diverter Valve
Quattro 3/4 in. NPT Diverter Valve
Frequently Purchased Together
Product Details
Product Details
- Requires volume control
- Ceramic cartridge
- Flow: 17 gpm
Specifications
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Quattro
- Depth:
- 4.13 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 3-3/4 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Diverter Valve
- WaterSense Labeled:
- No