15 in. Shower Arm Brushed Nickel
Raindance 15 in. Shower Arm Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Escutcheon
- Includes escutcheon plate
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Raindance
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 15.787 in
- Diameter:
- 2.52 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 15 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in