This product requires certification to purchase.

15 in. Shower Arm in Brushed Bronze

You last purchased this on
 
Hansgrohe

Raindance 15 in. Shower Arm in Brushed Bronze

  • Fast #
  • Part #H27413141
  • Item #8846147
  • Manufacturer Part #27413141
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Raindance 15 in. Shower Arm in Brushed Bronze

  • Fast #
  • Part #H27413141
  • Item #8846147
  • Manufacturer Part #27413141
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium Finish: Built to last and matches Hansgrohe shower heads
  • Dimensions: 15-in Shower Arm with Escutcheon Plate and 1/2-in Male Inlet
  • Shower Head Compatibility: Designed to improve wall clearance when installing oversized shower heads
  • Leak Free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Installation Notes: Hansgrohe recommends a licensed plumber install this product
  • Limited Lifetime Consumer Warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

Collection:
Raindance
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Faucet Part Type:
Shower Arm
Height:
3-31/1000 in
Length:
15-787/1000 in
Material:
Brass
Width:
2-13/25 in