This product requires certification to purchase.

15 in. Shower Arm Polished Chrome

Hansgrohe

Raindance 15 in. Shower Arm Polished Chrome

  • Fast #
  • Part #H27413001
  • Item #1918656
  • Manufacturer Part #27413001
3.3 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance 15 in. Shower Arm Polished Chrome

  • Fast #
  • Part #H27413001
  • Item #1918656
  • Manufacturer Part #27413001
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 969
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Escutcheon
  • Includes escutcheon plate
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Raindance
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
15.787 in
Diameter:
2.52 in
Faucet Part Type:
Shower Arm
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
15 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
2-3/8 in