This product requires certification to purchase.

9 in. Shower Arm Polished Chrome

You last purchased this on
 
Hansgrohe

Raindance 9 in. Shower Arm Polished Chrome

Brand image
You last purchased this on
 
Hansgrohe

Raindance 9 in. Shower Arm Polished Chrome

  • Fast #
  • Part #H27412001
  • Item #3618983
  • Manufacturer Part #27412001
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • COUNTER CONFIGURATION: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Raindance
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9.488 in
Diameter:
3.15 in
Faucet Part Type:
Shower Arm
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3-1/5 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
10 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
2-1/2 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing